Motion
F4B-UN2-215-HT

DODGE
F4B-UN2-215-HT

Four-Bolt Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #13495717
MFR #F4B-UN2-215-HT
Price$4,825.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-UN2-215-HT

Four-Bolt Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #13495717
MFR #F4B-UN2-215-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,825.60/each

Specifications

Dimensions

  • Bore Diameter  
    2 15/16 in
  • Weight
    15.920 lbs

Details

  • Description
    F4B-UN2-215-HT
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4S-IP-108LE-HT is a spherical roller expansion bearing unit, 4-bolt flange type with a 1-1/2 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, labyrinth seal, and is suitable for high temperature applications in the F4S-IP series. The unit weighs 5.400 lbs.
  • Manufacturer Catalog Number
    144395
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    F4B-UN2
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
144395 F4B-UN2-215-HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought