Motion
TB-SCEZ-40M-SHSS MOD

DODGE
TB-SCEZ-40M-SHSS MOD

Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount
MI ITEM #13495721
MFR #TB-SCEZ-40M-SHSS MOD
Price$807.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCEZ-40M-SHSS MOD

Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount
MI ITEM #13495721
MFR #TB-SCEZ-40M-SHSS MOD

Mfr description
142187 TB-SCEZ-40M-SHSS MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.90/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5748 in | 40 mm
  • Inside Diameter
    1.5748 in, 40 mm
  • Shaft Diameter
    1.5748 in, 40 mm
  • Weight
    4.2 lbs

Details

  • Additional Details
    SHSS MOD
  • Housing Configuration
    Tapped Base
  • Housing Type
    Tapped Base
  • Manufacturer Catalog Number
    TB-SCEZ-40M-SHSS MOD
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SCEZ
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)