Motion
P2B-SCEZ-20M-SHSS-DRY

DODGE
P2B-SCEZ-20M-SHSS-DRY

Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount
Mi Item #13495724
MFR #P2B-SCEZ-20M-SHSS-DRY
Price$444.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-20M-SHSS-DRY

Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount
Mi Item #13495724
MFR #P2B-SCEZ-20M-SHSS-DRY

Mfr description
142597 P2B-SCEZ-20M-SHSS-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.35/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in | 20 mm
  • Inside Diameter
    0.7870 in, 20 mm
  • Shaft Diameter
    0.7870 in, 20 mm
  • Weight
    1.3 lbs

Details

  • Additional Details
    DRY
  • Bearing Type
    Ball
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Manufacturer Catalog Number
    142597
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Series
    SCEZ
  • Suitable For Washdown Environment
    Yes
  • Type
    2-Bolt Pillow Block
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)