Motion
P2B-SCEZ-200-SHSS MOD

DODGE
P2B-SCEZ-200-SHSS MOD

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking
Mi Item #13495725
MFR #P2B-SCEZ-200-SHSS MOD
Price$1,052.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-200-SHSS MOD

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking
Mi Item #13495725
MFR #P2B-SCEZ-200-SHSS MOD

Mfr description
144305 P2B-SCEZ-200-SHSS MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.40/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    5.25 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Type
    Ball
  • Flinger Material
    Stainless Steel
  • Flinger Type
    Stainless Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    P2B-SCEZ-200-SHSS MOD
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SC
  • Shaft Attachment
    Set Screw
  • Suitable For Washdown Environment
    Yes
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)