Motion
P2B-SCBEZ-108-SHCR-HT

DODGE
P2B-SCBEZ-108-SHCR-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount
Mi Item #13495726
MFR #P2B-SCBEZ-108-SHCR-HT
Price$735.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCBEZ-108-SHCR-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount
Mi Item #13495726
MFR #P2B-SCBEZ-108-SHCR-HT

Mfr description
144391 P2B-SCBEZ-108-SHCR-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.61/each

Specifications

Dimensions

  • Weight
    3.83 lbs

Details

  • Manufacturer Catalog Number
    P2B-SCBEZ-108-SHCR-HT
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Suitable For High Temp App
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)