Motion
WSTU-SCEZ-104-SHSS-NL MOD

DODGE
WSTU-SCEZ-104-SHSS-NL MOD

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #13495729
MFR #WSTU-SCEZ-104-SHSS-NL MOD
Price$1,187.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCEZ-104-SHSS-NL MOD

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #13495729
MFR #WSTU-SCEZ-104-SHSS-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,187.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    104
  • Weight
    2.76 lbs, 1.252 kg

Details

  • Bearing Material
    Stainless Steel
  • Bearing Series
    SCEZ
  • Bore Type
    Cylindrical
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144438
  • Material
    Stainless Steel
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    True
  • Series
    SCEZ
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
144438 WSTU-SCEZ-104-SHSS-NL MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought