Motion
TB-SCEZ-100-SHSS-NL MOD

DODGE
TB-SCEZ-100-SHSS-NL MOD

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Tapped Base Mount
Mi Item #13495730
MFR #TB-SCEZ-100-SHSS-NL MOD
Price$671.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCEZ-100-SHSS-NL MOD

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Tapped Base Mount
Mi Item #13495730
MFR #TB-SCEZ-100-SHSS-NL MOD

Mfr description
144473 TB-SCEZ-100-SHSS-NL MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.83/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    1.25 lbs

Details

  • Additional Details
    Built on demand (BOD)
  • Bearing Insert Material
    Stainless Steel
  • Bearing Type
    Ball
  • Compatible Frame Type
    TB
  • Component Type
    Complete Assembly
  • Housing Configuration
    Tapped Base
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball
  • Manufacturer Catalog Number
    144473
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Series
    SCEZ
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)