Motion
MAGNAGEAR G390HPS2-22.4

DODGE
MAGNAGEAR G390HPS2-22.4

Parallel Shaft Speed Reducer - 2 Stage Reduction, 22:1 Ratio, 2.7567 in Input Dia., 5.7097 in Output Dia
MI ITEM #13515012
MFR #MAGNAGEAR G390HPS2-22.4
List Price$112,447.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNAGEAR G390HPS2-22.4

Parallel Shaft Speed Reducer - 2 Stage Reduction, 22:1 Ratio, 2.7567 in Input Dia., 5.7097 in Output Dia
MI ITEM #13515012
MFR #MAGNAGEAR G390HPS2-22.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112,447.24/each for your price

Overview

Mfr description
449616R MAGNAGEAR G390HPS2-22.4
  • Flippable housings to maximize utility of spare reducers (optional on sizes G1400 and above).
  • Oil seals manufactured from HNBR material provide superior seal life, improved synthetic oil compatibility and a wider temperature range
  • Dodge gear reducers have delivered reliability in the tough applications found in industries such as mining, aggregate and grain handling.
  • The MagnaGear XTR is an ideal solution for high torque applications in challenging environments.
  • Finned housing design for maximum heat dissipation
  • 12 case sizes, MagnaGear XTR reducers cover a torque range of 100,000 in-lbs to 3,500,000 in-lbs (11,300 Nm to 395,000 Nm} in a power dense design.
  • Large inspection covers for accessibility.
  • Twice the bearing rating versus the competition.
  • Top quality helical or planetary gearing for maximum power density.
  • Magnetic oil plug and oil drain valve facilitate repeatable preventive maintenance checks.
  • Flat surfaces in the housing casting allow for easy vibration testing.
  • Standard dual seal system with purgeable grease cavity on input and output shafts.
  • MagnaGear XTR reducers feature bearings with an unadjusted L-10 rating that is over twice that of most gear reducer manufacturers.
  • All MagnaGear XTR reducers feature a dual seal system on both the input and output shafts.
  • The twin-tapered bushing system, patented in 1974, is available on MagnaGear XTR sizes G100 through G390, as well as the G600. It can be used to mount the reducer on shaft diameters from 2-3/16 in to 8 in (60 mm to 200 mm).

Specifications

  • Center Distance
    23.7000 in
  • Reduction
    2 Stage
  • Ratio
    22:1
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Input Size
    2.7567 in
  • Output Type
    Solid Shaft
  • Output Size
    5.7097 in
  • Additional Details
    MAGNAGEAR G285HPS2-18 BS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text