Motion
MAGNAGEAR G390HPS3-56 BS

DODGE
MAGNAGEAR G390HPS3-56 BS

Parallel Shaft Speed Reducer - 3 Stage Reduction, 56:1 Ratio, 2.7567 in Input Dia., 5.7097 in Output Dia
Mi Item #13515079
MFR #MAGNAGEAR G390HPS3-56 BS
Price$127,278.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNAGEAR G390HPS3-56 BS

Parallel Shaft Speed Reducer - 3 Stage Reduction, 56:1 Ratio, 2.7567 in Input Dia., 5.7097 in Output Dia
Mi Item #13515079
MFR #MAGNAGEAR G390HPS3-56 BS

Mfr description
449579RCC MAGNAGEAR G390HPS3-56 BS
  • Flippable housings to maximize utility of spare reducers (optional on sizes G1400 and above).
  • Oil seals manufactured from HNBR material provide superior seal life, improved synthetic oil compatibility and a wider temperature range
  • Dodge gear reducers have delivered reliability in the tough applications found in industries such as mining, aggregate and grain handling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127,278.94/each

Specifications

Dimensions

  • Center Distance
    23.7000 in
  • Input Size
    2.7567 in
  • Output Size
    5.7097 in
  • Ratio
    56:1

Details

  • Additional Details
    MAGNAGEAR G285HPH2-14 BS
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft w/ Backstop
  • Reduction
    3 Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)