Motion
MAGNAGEAR G600HPS2-18 (WITH BACKSTOP)

DODGE
MAGNAGEAR G600HPS2-18 (WITH BACKSTOP)

Parallel Shaft Speed Reduce - 2 Stage Reduction, 18:1 Ratio, 3.1496 in Input Dia., 7.0877 in Output Dia
MI ITEM #13516657
MFR #MAGNAGEAR G600HPS2-18 (WITH BACKSTOP)
Price$167,155.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNAGEAR G600HPS2-18 (WITH BACKSTOP)

Parallel Shaft Speed Reduce - 2 Stage Reduction, 18:1 Ratio, 3.1496 in Input Dia., 7.0877 in Output Dia
MI ITEM #13516657
MFR #MAGNAGEAR G600HPS2-18 (WITH BACKSTOP)

Mfr description
448636RCC MAGNAGEAR G600HPS2-18 (WITH BA
  • Flippable housings to maximize utility of spare reducers (optional on sizes G1400 and above).
  • Oil seals manufactured from HNBR material provide superior seal life, improved synthetic oil compatibility and a wider temperature range
  • Dodge gear reducers have delivered reliability in the tough applications found in industries such as mining, aggregate and grain handling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167,155.35/each

Specifications

Dimensions

  • Center Distance
    27.5000 in
  • Input Size
    3.1496 in
  • Output Size
    7.0877 in
  • Ratio
    18:1

Details

  • Additional Details
    MAGNAGEAR G600HPH2-16 (WITH BACKSTOP)
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft w/ Backstop
  • Reduction
    2 Stage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)