Motion
AOD3035444
Oil Eater Original Cleaner & Degreaser
Mi Item #13516747
MFR #AOD3035444
Price$548.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Eater Original Cleaner & Degreaser
Mi Item #13516747
MFR #AOD3035444

Mfr description
AOD3035444 PRO STRENGTH 30 GALLON
  • Incredible Value - save time & money with Oil Eater's concentrated formulas
  • Safely cleans grease and oils on most everything, is water based and biodegradable
  • Non-toxic, non-corrosive, non-hazardous, USDA approved for non-food surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$548.10/each

Specifications

Dimensions

  • Boiling Point
    200 F
  • Container Size
    30 gal (US)
  • Container Size/Type
    Drum
  • Freezing Point
    32 F
  • Net Weight
    275 lbs
  • Overall Width
    19 in
  • Package Size
    30 gal (US)
  • Size
    30 gal (US)
  • Specific Gravity
    1.038 (ASTM 112H @ 20o C)
  • VOC Content
    .42 LBS/GAL
  • Weight
    275

Details

  • Abrasive Material
    No
  • Additional Details
    Oil Eater Cleaner & Degreasers have been trusted by professionals for over 30 years. These water-based concentrated formulas provide the strength needed for tough jobs, without the corrosiveness of harsh solvents. Oil Eater is excellent for removing oil, grease & grime on concrete, laminate floors, vinyl siding, utilities, engine bays, kitchen grills & exhausts, and more. Oil Eater is an excellent water-based all-purpose degreaser for any mess and can even be used as a laundry prewash treatment. Follow instructions on bottle to dilute the concentrated formula, and then use in automotive cleaning, janitorial cleaning, and industrial equipment cleaning. Compatible with floor scrubbers, power washers and parts washers. Oil Eater Degreaser is always a great value – save time and money to get the job done right.
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Appearance
    Clear
  • Application
    Clean floors, clean engines, clean vehicles, clean parts & tools, and clean industrial equipment
  • Base Type
    Alkaline
  • Case Pack Height
    30
  • Case Pack Length
    19
  • Case Pack Width
    19
  • Cleaner Type
    Cleaner And Degreaser
  • Color
    Clear
  • Composition
    Liquid
  • Concentration
    Concentrated
  • Container Type
    Drum
  • Country of Origin
    USA
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Flash Point
    None
  • Food Grade
    A1, A4, A8
  • Formula Type
    Water Based Proprietary
  • Fragrance
    Light Lemon
  • General Information
    All Purpose Degreaser that dissolves oil, grease and grime. Professional strength conentrated formula can be used to clean floors, machines, tools, parts, engines and more. Dilute the concentrated formula for use on multiple surfaces.
  • Harmonization Code
    3402.13
  • Manufacturer Catalog Number
    AOD30G35444
  • Manufacturer Lead Time
    5 Days
  • Manufacturer Upc Number
    0-27427-35444-8
  • Max Operating Temperature
    200 °F
  • Package Quantity
    1
  • pH Range
    12.0 to 12.4
  • Plastic Safe
    Yes
  • Pour Point
    Bung Hole
  • Product Line
    Oil Eater
  • Product Types
    Cleaner and Degreaser
  • Prop 65 Statement
    No
  • Propellant
    No
  • Recommended Dilution
    1:1 up to 100:1
  • Removal Method
    Clear Water Rinse
  • Scent
    Light Lemon
  • Solution Type
    Liquid
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Non Porus & Porus surfaces excluding Glass, Suede & Leather
  • Technical Data Sheet
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)