Motion
AOD27535001
Oil Eater Original Cleaner & Degreaser
MI ITEM #13516749
MFR #AOD27535001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Eater Original Cleaner & Degreaser
MI ITEM #13516749
MFR #AOD27535001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOD27535001 PRO STRENGTH 275 GALLON

Specifications

  • Product Types
    Cleaner and Degreaser
  • Concentration
    Concentrated
  • Container Size
    275 gal (US)
  • Container Type
    Tote
  • Scent
    Light Lemon
  • Color
    Clear
  • Overall Width
    48 in
  • Net Weight
    2450 lbs
  • Max Operating Temperature
    200 °F
  • General Information
    All Purpose Degreaser that dissolves oil, grease and grime. Professional strength conentrated formula can be used to clean floors, machines, tools, parts, engines and more. Dilute the concentrated formula for use on multiple surfaces.
  • Formula Type
    Water Based Proprietary
  • Solution Type
    Liquid
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Cleaner Type
    Cleaner And Degreaser
  • Flammability
    Non-Flammable
  • Food Grade
    A1, A4, A8
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Non Porus & Porus surfaces excluding Glass, Suede & Leather
  • Technical Data Sheet
    YES
  • Product Line
    Oil Eater
  • Manufacturer Lead Time
    5 Days
  • Package Size
    275 gal (US)
  • Manufacturer Catalog Number
    AOD275G35001
  • Manufacturer Upc Number
    0-27427-35001-3
  • ECCN
    EAR99
  • Harmonization Code
    3402.13
  • Additional Details
    Oil Eater Cleaner & Degreasers have been trusted by professionals for over 30 years. These water-based concentrated formulas provide the strength needed for tough jobs, without the corrosiveness of harsh solvents. Oil Eater is excellent for removing oil, grease & grime on concrete, laminate floors, vinyl siding, utilities, engine bays, kitchen grills & exhausts, and more. Oil Eater is an excellent water-based all-purpose degreaser for any mess and can even be used as a laundry prewash treatment. Follow instructions on bottle to dilute the concentrated formula, and then use in automotive cleaning, janitorial cleaning, and industrial equipment cleaning. Compatible with floor scrubbers, power washers and parts washers. Oil Eater Degreaser is always a great value – save time and money to get the job done right.
  • Application
    Clean floors, clean engines, clean vehicles, clean parts & tools, and clean industrial equipment
  • Prop 65 Statement
    No
  • Weight
    2450
  • Package Quantity
    1
  • Boiling Point
    200 F
  • Plastic Safe
    Yes
  • Propellant
    No
  • Removal Method
    Clear Water Rinse
  • Appearance
    Clear
  • Base Type
    Alkaline
  • Container Size/Type
    Tote
  • Flash Point
    None
  • Freezing Point
    32 F
  • pH Range
    12.0 to 12.4
  • Pour Point
    Spigot on Bottom
  • Specific Gravity
    1.038 (ASTM 112H @ 20o C)
  • VOC Content
    .42 LBS/GAL
  • Composition
    Liquid
  • Case Pack Height
    39
  • Case Pack Length
    40
  • Case Pack Width
    48
  • Abrasive Material
    No
  • Country of Origin
    USA
  • Fragrance
    Light Lemon
  • Recommended Dilution
    1:1 up to 100:1
  • Size
    275 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text