Motion
AOD5G11904
Oil Eater Orange Cleaner & Degreaser
Mi Item #13516750
MFR #AOD5G11904
Price$173.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Eater Orange Cleaner & Degreaser
Mi Item #13516750
MFR #AOD5G11904

Mfr description
AOD5G11904 ORANGE 5 GALLON CLEANER
  • Incredible Value - save time & money with Oil Eater's concentrated formulas
  • Safely cleans grease and oils on most everything, is water based and biodegradable
  • Non-toxic, non-corrosive, non-hazardous, and formulated with natural citrus oil
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.55/each

Specifications

Dimensions

  • Boiling Point
    200 F
  • Container Size
    5 gal (US)
  • Container Size/Type
    Pail
  • Freezing Point
    32 F
  • Net Weight
    48 lbs
  • Overall Width
    12 in
  • Package Size
    5 gal (US)
  • Size
    5 gal (US)
  • Specific Gravity
    1.038 (ASTM 112H @ 20o C)
  • VOC Content
    Less than 0.5% by weight per CARB methods
  • Weight
    48

Details

  • Abrasive Material
    No
  • Additional Details
    Oil Eater Cleaner & Degreasers have been trusted by professionals for over 30 years. These Orange Citrus powerful formulas provide the extra strength needed for the most stubborn messes, without the corrosiveness of harsh solvents. Oil Eater is excellent for removing oil, grease & grime on concrete, laminate floors, vinyl siding, utilities, engine bays, kitchen grills & exhausts, and more. The Citrus formula is excellent for removing adhesives, tar, and stuck-on grime, while leaving a fresh citrus scent. Oil Eater is an excellent water-based all-purpose degreaser for any mess and can even be used as a laundry prewash treatment. Follow instructions on bottle to dilute the concentrated formula, and then use in automotive cleaning, janitorial cleaning, and industrial equipment cleaning. Compatible with floor scrubbers, power washers and parts washers. Oil Eater Degreaser is always a great value – save time and money to get the job done right.
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Appearance
    Orange
  • Application
    Clean floors, clean engines, clean vehicles, clean parts & tools, and clean industrial equipment
  • Base Type
    Alkaline
  • Case Pack Height
    15
  • Case Pack Length
    12
  • Case Pack Width
    12
  • Cleaner Type
    Cleaner And Degreaser
  • Color
    Orange
  • Composition
    Liquid
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Country of Origin
    USA
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Flash Point
    None
  • Food Grade
    A1, A4, A8
  • Formula Type
    Water Based Proprietary
  • Fragrance
    Citrus
  • General Information
    All Purpose Cleaner & Degreaser, with Natural Citrus Oil. Great for removing oil, grease, adhesive, tar & grime. Leaves multi-surfaces clean with a fresh citrus scent.
  • Harmonization Code
    3402.13
  • Manufacturer Catalog Number
    AOD3211904
  • Manufacturer Lead Time
    5 Days
  • Manufacturer Upc Number
    0-27427-11904-7
  • Max Operating Temperature
    200 °F
  • Package Quantity
    1
  • pH Range
    12.0 to 12.4
  • Plastic Safe
    Yes
  • Pour Point
    Rieke Spout
  • Product Line
    Oil Eater
  • Product Types
    Cleaner and Degreaser
  • Prop 65 Statement
    No
  • Propellant
    No
  • Recommended Dilution
    1:1 up to 100:1
  • Removal Method
    Clear Water Rinse
  • Scent
    Citrus
  • Solution Type
    Liquid
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Non Porus & Porus surfaces excluding Glass, Suede & Leather
  • Technical Data Sheet
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)