Motion
AOF3801802
Oil Eater All Purpose Floor Cleaner 38lb Bulk Pack
MI ITEM #13516753
MFR #AOF3801802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Eater All Purpose Floor Cleaner 38lb Bulk Pack
MI ITEM #13516753
MFR #AOF3801802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOF3801802 38LB BULK OIL EATER
  • Professional strength floor cleaning removes oil, grease and dirt
  • Non-toxic, non-corrosive formula is designed with the enviornment in mind
  • Works great in auto scrubbers, floor cleaning equipment and with mops
  • Concentrated formula can be diluted for different strength cleaning on concrete, laminate, tile and more
  • Made in the USA and always a value to save time and money

Specifications

  • Application
    Floor Cleaning
  • Container Size
    38 lb
  • Container Type
    Box
  • Scent
    Clean
  • Color
    White
  • Alcohol Content
    No
  • Ammonia Content
    No
  • Chemical Type
    Alkaline
  • Cleaner Type
    Powder
  • Concentration
    Concentrated
  • Flammability
    Non-Flammable
  • Food Grade
    A1, A4, A8
  • Indoor Outdoor Use
    Indoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Hard non porous
  • Overall Height
    10 in
  • Overall Width
    12 in
  • Manufacturer Stock Number
    AOF3801802
  • Package Quantity
    1
  • Manufacturer Upc Number
    0-27427-01802-9
  • Material Application
    Floor Cleaning
  • Abrasive Material
    No
  • Composition
    Powder
  • Manufacturer Package Quantity
    1
  • Material
    Powder
  • Minimum Order Quantity
    1 Case
  • Prop 65 Statement
    No
  • Recommended Dilution
    1 Scoop(provided) to 2 gallons of water
  • Size
    38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought