Motion
ATW5570004
Oil Eater Fleet Wash
MI ITEM #13516757
MFR #ATW5570004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Eater Fleet Wash
MI ITEM #13516757
MFR #ATW5570004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATW5570004 55 GAL DRUM OIL EATER
  • Heavy duty cleaner removes oil, grease, grime & dirt from vehicle exteriors
  • Designed for professional strength cleaning

Specifications

  • Product Types
    Fleet Wash
  • Concentration
    Concentrated
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Unscented
  • Color
    Clear
  • Overall Width
    23 in
  • Net Weight
    500 lbs
  • Max Operating Temperature
    200 °F
  • General Information
    Oil Eater Fleet Wash can be used in friction and no-touch washing. For no-touch washing dilute: 40 to 60 parts water to 1 part Oil Eater Fleet Wash. For friction washing, dilute 70 to 100 parts water to 1 part Oil Eater Fleet Wash.
  • Formula Type
    Water Based Proprietary
  • Solution Type
    Liquid
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Cleaner Type
    Vehicle Wash
  • Flammability
    Non-Flammable
  • Food Grade
    A1, A4, A8
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Vehicle Exteriors
  • Technical Data Sheet
    YES
  • Product Line
    Oil Eater
  • Manufacturer Lead Time
    5 Days
  • Package Size
    55 gal (US)
  • Manufacturer Catalog Number
    ATW5570004
  • Manufacturer Upc Number
    0-27427-70004-7
  • ECCN
    EAR99
  • Harmonization Code
    3402.13
  • Additional Details
    Oil Eater Fleet Wash can be used in friction and no-touch washing. For no-touch washing dilute: 40 to 60 parts water to 1 part Oil Eater Fleet Wash. For friction washing, dilute 70 to 100 parts water to 1 part Oil Eater Fleet Wash.
  • Application
    Clean vehicles, including cars, trucks, RV's, tractors and more
  • Prop 65 Statement
    No
  • Weight
    500
  • Package Quantity
    1
  • Boiling Point
    200 F
  • Plastic Safe
    Yes
  • Propellant
    No
  • Removal Method
    Clear Water Rinse
  • Appearance
    Clear
  • Base Type
    Alkaline
  • Container Size/Type
    Drum
  • Flash Point
    None
  • Freezing Point
    32 F
  • pH Range
    12.0 to 12.4
  • Pour Point
    Bung Hole
  • Specific Gravity
    1.08 (ASTM 112H @ 20o C)
  • VOC Content
    .27 LBS/GAL
  • Composition
    Liquid
  • Case Pack Height
    36
  • Case Pack Length
    23
  • Case Pack Width
    23
  • Abrasive Material
    No
  • Country of Origin
    USA
  • Fragrance
    Unscented
  • Recommended Dilution
    40:1 up to 100:1
  • Size
    55 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought