Motion
AOD27528804
Professional strength parts washing fluid is water-based on non-toxic, non-corrosive. Compatible with most parts washing equipment, and can be safely used in heated parts washers.
MI ITEM #13516761
MFR #AOD27528804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Professional strength parts washing fluid is water-based on non-toxic, non-corrosive. Compatible with most parts washing equipment, and can be safely used in heated parts washers.
MI ITEM #13516761
MFR #AOD27528804

Mfr description
AOD27528804 275 GAL OIL EATER
  • Professional strength parts washing chemicals removes oil, grease and dirt from tools and parts
  • Non toxic, non corrosive formula is safe and compatible in most parts washer machines.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    ~ 220 °F
  • Container Size
    275 gal (US)
  • Container Size/Type
    Tote
  • Freezing Point
    ~ 32F
  • Height
    40 in
  • Length
    40 in
  • Overall Height
    40 in
  • Overall Width
    48 in
  • Specific Gravity
    1.00 - 1.02 (ASTM 112H @ 20o C)
  • VOC Content
    Less Than 0.4% by weight
  • Weight
    2450

Details

  • Alcohol Content
    None
  • Ammonia Content
    None
  • Appearance
    Clear
  • Application
    Parts Washing
  • Base Type
    Water
  • Case Pack Height
    40 in
  • Case Pack Length
    48 in
  • Case Pack Width
    40 in
  • Cleaner Type
    Water Based
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Tote
  • Country of Origin
    USA
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Food Grade
    A1, A4, A8
  • For Use With
    Microbial & Conventional Water Based Parts Washers
  • Harmonization Code
    3402.13
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    AOD27528804
  • Manufacturer Lead Time
    5 Days
  • Manufacturer Upc Number
    0 27427 28804 0
  • Parts Cleaner Fluid Type
    Water Based
  • pH Range
    6.5-8.9
  • Plastic Safe
    Yes
  • Pour Point
    Spigot on bottom
  • Product Types
    Liquid
  • Prop 65 Statement
    No
  • Propellant
    No
  • Removal Method
    Clear Water Rinse
  • Scent
    Unscented
  • Solution Type
    RTU
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Any non porous surface
  • To Use With
    Microbial & Conventional Water Based Parts Washers
  • Working Temperature
    50 F-200 F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)