Motion
MAGNAGEAR G920HPS2-25 BS

DODGE
MAGNAGEAR G920HPS2-25 BS

Parallel Shaft Speed Reducer - 2 Stage Reduction, 25:1 Ratio
Mi Item #13517247
MFR #MAGNAGEAR G920HPS2-25 BS
Price$266,376.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNAGEAR G920HPS2-25 BS

Parallel Shaft Speed Reducer - 2 Stage Reduction, 25:1 Ratio
Mi Item #13517247
MFR #MAGNAGEAR G920HPS2-25 BS

Mfr description
449951RCC MAGNAGEAR G920HPS2-25 BS
  • Flippable housings to maximize utility of spare reducers (optional on sizes G1400 and above).
  • Oil seals manufactured from HNBR material provide superior seal life, improved synthetic oil compatibility and a wider temperature range
  • Dodge gear reducers have delivered reliability in the tough applications found in industries such as mining, aggregate and grain handling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266,376.06/each

Specifications

Dimensions

  • Ratio
    25:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft w/ Backstop
  • Reduction
    2 Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)