Specifications
Dimensions
- Ratio8:1
Details
- Additional DetailsMAGNAGEAR G920HRS3-25
- Gearbox Component TypeGearbox
- Input TypeSolid Shaft
- Output TypeSolid Shaft w/ Backstop
- Reduction2 Stage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)