Motion
G700HRS3-45 BS

DODGE
G700HRS3-45 BS

Right Angle Helical Bevel Speed Reducer - 45:1 Ratio
Mi Item #13517383
MFR #G700HRS3-45 BS
Price$224,823.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G700HRS3-45 BS

Right Angle Helical Bevel Speed Reducer - 45:1 Ratio
Mi Item #13517383
MFR #G700HRS3-45 BS

Mfr description
449793RCW MAGNAGEAR G700HRS3-45 BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224,823.40/each

Specifications

Dimensions

  • Ratio
    45:1
  • Weight
    5258 lbs

Details

  • Additional Details
    RHB / MSM 88 KEYLESS BUSHING KIT 1.6875"
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    5904 N•m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)