Motion
G700HRS3-50 BS

DODGE
G700HRS3-50 BS

Right Angle Helical Bevel Speed Reducer - 50:1 Ratio
MI ITEM #13517384
MFR #G700HRS3-50 BS
List Price$215,785.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G700HRS3-50 BS

Right Angle Helical Bevel Speed Reducer - 50:1 Ratio
MI ITEM #13517384
MFR #G700HRS3-50 BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215,785.26/each for your price

Overview

Mfr description
449794LCC MAGNAGEAR G700HRS3-50 BS

Specifications

  • Additional Details
    RHB / MSM 88 KEYLESS BUSHING KIT 1.6250"
  • Ratio
    50:1
  • Suitable For Washdown Environment
    No
  • Weight
    5258 lbs
  • Torque Rating (in-lb)
    5314 N•m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought