Motion
G700HRS3-56 BS

DODGE
G700HRS3-56 BS

Right Angle Helical Bevel Speed Reducer - 56:1 Ratio
MI ITEM #13517392
MFR #G700HRS3-56 BS
Price$224,823.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G700HRS3-56 BS

Right Angle Helical Bevel Speed Reducer - 56:1 Ratio
MI ITEM #13517392
MFR #G700HRS3-56 BS

Mfr description
449795LCW MAGNAGEAR G700HRS3-56 BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224,823.40/each

Specifications

Dimensions

  • Case Size
    108
  • Nominal Ratio
    26 : 1
  • Ratio
    56:1
  • Weight
    5258 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    26.020 hp
  • Output Bore Type
    Hollow
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)