Motion
G700HRS3-63 BS

DODGE
G700HRS3-63 BS

Right Angle Helical Bevel Speed Reducer - 63:1 Ratio
Mi Item #13517395
MFR #G700HRS3-63 BS
Price$224,823.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G700HRS3-63 BS

Right Angle Helical Bevel Speed Reducer - 63:1 Ratio
Mi Item #13517395
MFR #G700HRS3-63 BS

Mfr description
449796LCC MAGNAGEAR G700HRS3-63 BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224,823.40/each

Specifications

Dimensions

  • Case Size
    128
  • Nominal Ratio
    53 : 1
  • Ratio
    63:1
  • Weight
    5258 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    21.660 hp
  • Output Bore Type
    Hollow
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)