1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
MAGNAGEAR G700HPS2-9
Parallel Shaft Speed Reducer - 2 Stage Reduction, 9:1 Ratio, Cast Iron Housing
MI ITEM #
13517401
MFR #
MAGNAGEAR G700HPS2-9
Price
$199,171.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Parallel Shaft
DODGE MAGNAGEAR G700HPS2-9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
MAGNAGEAR G700HPS2-9
Parallel Shaft Speed Reducer - 2 Stage Reduction, 9:1 Ratio, Cast Iron Housing
MI ITEM #
13517401
MFR #
MAGNAGEAR G700HPS2-9
Mfr description
449822L MAGNAGEAR G700HPS2-9
Flippable housings to maximize utility of spare reducers (optional on sizes G1400 and above).
Oil seals manufactured from HNBR material provide superior seal life, improved synthetic oil compatibility and a wider temperature range
Dodge gear reducers have delivered reliability in the tough applications found in industries such as mining, aggregate and grain handling.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$199,171
.04
/each
Add to Cart
Specifications
Dimensions
Ratio
9:1
Details
Additional Details
0
Gearbox Component Type
Gearbox
Housing Material
Cast Iron
Input Type
Solid Shaft
Max Input Horsepower
2.230 hp
Output Type
Solid Shaft
Reduction
2 Stage
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items