Motion
G920HRS3-12.5

DODGE
G920HRS3-12.5

Right Angle Helical Bevel Speed Reducer - 12.5:1 Ratio
Mi Item #13517428
MFR #G920HRS3-12.5
Price$258,694.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G920HRS3-12.5

Right Angle Helical Bevel Speed Reducer - 12.5:1 Ratio
Mi Item #13517428
MFR #G920HRS3-12.5

Mfr description
449875L MAGNAGEAR G920HRS3-12.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258,694.23/each

Specifications

Dimensions

  • Case Size
    38
  • Nominal Ratio
    12 : 1
  • Ratio
    12.5:1
  • Weight
    7309 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    4.860 hp
  • Output Bore Type
    Hollow
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)