Motion
G920HRS3-56 BS

DODGE
G920HRS3-56 BS

Right Angle Helical Bevel Speed Reducer - 65:1 Ratio
MI ITEM #13517448
MFR #G920HRS3-56 BS
Price$276,805.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G920HRS3-56 BS

Right Angle Helical Bevel Speed Reducer - 65:1 Ratio
MI ITEM #13517448
MFR #G920HRS3-56 BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276,805.45/each

Specifications

Dimensions

  • Case Size
    68
  • Nominal Ratio
    14 : 1
  • Ratio
    65:1
  • Weight
    7329 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    10.360 hp
  • Output Bore Type
    Hollow
  • Suitable For Washdown Environment
    No

Overview

Mfr description
449903LCC MAGNAGEAR G920HRS3-56 BS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought