Motion
G920HRS3-40

DODGE
G920HRS3-40

Right Angle Helical Bevel Speed Reducer - 40:1 Ratio
MI ITEM #13517451
MFR #G920HRS3-40
List Price$248,294.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G920HRS3-40

Right Angle Helical Bevel Speed Reducer - 40:1 Ratio
MI ITEM #13517451
MFR #G920HRS3-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248,294.46/each for your price

Overview

Mfr description
449885L MAGNAGEAR G920HRS3-40

Specifications

  • Additional Details
    0
  • Case Included
    Yes
  • Ratio
    40:1
  • Case Size
    68
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    8.620 hp
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Output Bore Type
    Hollow
  • Nominal Ratio
    23 : 1
  • Suitable For Washdown Environment
    No
  • Weight
    7309 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text