Motion
DCR70 13.95:1 RED ASSY

DODGE
DCR70 13.95:1 RED ASSY

Inline Speed Reducer - 13.95:1 Ratio, Solid Output Type, Cast Iron Housing Material
Mi Item #13517538
MFR #DCR70 13.95:1 RED ASSY
Price$41,233.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR70 13.95:1 RED ASSY

Inline Speed Reducer - 13.95:1 Ratio, Solid Output Type, Cast Iron Housing Material
Mi Item #13517538
MFR #DCR70 13.95:1 RED ASSY

Mfr description
966603 DCR70 13.95:1 RED ASSY - INCH W/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,233.83/each

Specifications

Dimensions

  • Case Size
    48
  • Ratio
    13.95:1
  • Weight
    340.194 kg, 750 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    0.910 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Series
    DCR70
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)