Motion
TCR110 38.44:1

DODGE
TCR110 38.44:1

Inline Speed Reducer - 38.44:1 Reduction, 38.44:1 Ratio, Solid Output Type, Cast Iron Housing Material
Mi Item #13517542
MFR #TCR110 38.44:1
Price$139,347.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR110 38.44:1

Inline Speed Reducer - 38.44:1 Reduction, 38.44:1 Ratio, Solid Output Type, Cast Iron Housing Material
Mi Item #13517542
MFR #TCR110 38.44:1

Mfr description
965602 TCR110 38.44:1 BACKSTOP REDUCER A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139,347.50/each

Specifications

Dimensions

  • Case Size
    48
  • Ratio
    38.44:1
  • Weight
    1308.61 kg, 2885 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    0.730 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    38.44:1
  • Series
    TCR110
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)