Motion
3055-L (9)

HEXARMOR
3055-L (9)

Helix 18g A4 Bamboo/HPPE/Steel with Extra Grip Aqua Foam Nitrile Palm Coating, size L (9)
MI ITEM #13518367
MFR #3055-L (9)
Your Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3055-L (9)

Helix 18g A4 Bamboo/HPPE/Steel with Extra Grip Aqua Foam Nitrile Palm Coating, size L (9)
MI ITEM #13518367
MFR #3055-L (9)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.60/each(List $25.98)

Overview

Mfr description
3055-L (9) HELIX 18G A4 BAMBOO/HPPE/STEE

Specifications

  • Glove Size
    L or Size 9
  • Ansi Isea Cut Resistance Level
    A4
  • Length
    10 in
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    Recycled Polyamide, Steel Blend Shell, HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text