Motion
3055-XL (10)

HEXARMOR
3055-XL (10)

Helix 18g A4 Bamboo/HPPE/Steel with Extra Grip Aqua Foam Nitrile Palm Coating, size XL (10)
Mi Item #13518370
MFR #3055-XL (10)
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3055-XL (10)

Helix 18g A4 Bamboo/HPPE/Steel with Extra Grip Aqua Foam Nitrile Palm Coating, size XL (10)
Mi Item #13518370
MFR #3055-XL (10)

Mfr description
3055-XL (10) HELIX 18G A4 BAMBOO/HPPE/ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10 in

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    Recycled Polyamide, Steel Blend Shell, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)