Motion
3055-XS (6)

HEXARMOR
3055-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13518371
MFR #3055-XS (6)
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3055-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13518371
MFR #3055-XS (6)

Mfr description
3055-XS (6) HELIX 18G A4 BAMBOO/HPPE/STE
  • Touchscreen Compatible;Washable;CO2-neutral production;Solvent Free;Sustainable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    10 in
  • Men'S Size
    XS
  • Mens Numeric Size
    6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    General Material Handling
  • Coated Area
    Palm
  • Coating
    Aqua-Polymer XG Foam Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Grey, Teal
  • Construction Description
    18 Gauge Seamless Knit with aqua-polymer XG foam nitrile Palm coating
  • Country of Origin
    Germany
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 3055 Bamboo TwinFlex 18-gauge seamless knit cut resistant gloves with aqua-polymer XG foam nitrile palm coating
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    D
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En 407 Heat Resistance
    EN 407 X1XXXX
  • En Iso Cut Resistance
    D
  • EN388
    EN388 4X41D
  • Features
    CO2-neutral production, Solvent Free, Sustainable, Touchscreen Compatible, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    3D Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HPPE | Recycled Polyamide | Steel
  • Manufacturer Catalog Number
    3055-XS (6)
  • Material
    Bamboo Viscose, HPPE, Recycled Polyamide, Steel
  • Material Type
    Bamboo Viscose, HPPE, Recycled Polyamide, Steel
  • Other Standards Met
    OEKO-TEX certified, REACH compliant, proDERM certified
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Level A4
  • Quantity
    2
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, EN 407: 2020, REACH
  • Toxicity Type
    Solvent Free
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)