1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEXARMOR
3071-L (9)
Helix A6 13g HPPE/Steel Knit Fully Coated Latex, size L
MI ITEM #
13518374
MFR #
3071-L (9)
Price
$17.04
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Cut Resistant Gloves
HEXARMOR 3071-L (9)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEXARMOR
3071-L (9)
Helix A6 13g HPPE/Steel Knit Fully Coated Latex, size L
MI ITEM #
13518374
MFR #
3071-L (9)
Mfr description
3071-L (9) HELIX A6 13G HPPE/STEEL KNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.04
/each
Add to Cart
Specifications
Dimensions
Glove Size
L or Size 9
Length
10 in
Details
Ansi Isea Abrasion Resistance Level
5
Ansi Isea Cut Resistance Level
A6
Ansi Isea Puncture Resistance Level
4
Material
Steel Blend Shell, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items