Motion
3071-XXL (11)

HEXARMOR
3071-XXL (11)

Helix A6 13g HPPE/Steel Knit Fully Coated Latex, size XXL
Mi Item #13518378
MFR #3071-XXL (11)
Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3071-XXL (11)

Helix A6 13g HPPE/Steel Knit Fully Coated Latex, size XXL
Mi Item #13518378
MFR #3071-XXL (11)

Mfr description
3071-XXL (11) HELIX A6 13G HPPE/STEEL KN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.04/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    10 in

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Steel Blend Shell, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)