Motion
5059-L (9)

HEXARMOR
5059-L (9)

HeatArmor Fabricator, size L
Mi Item #13518380
MFR #5059-L (9)
Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5059-L (9)

HeatArmor Fabricator, size L
Mi Item #13518380
MFR #5059-L (9)

Mfr description
5059-L (9) HEATARMOR FABRICATOR, SIZE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.05/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    4.8 in
  • Weight
    0.3 lb

Details

  • Material
    Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)