Motion
5059-M (8)

HEXARMOR
5059-M (8)

HeatArmor Fabricator, size M
MI ITEM #13518381
MFR #5059-M (8)
Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5059-M (8)

HeatArmor Fabricator, size M
MI ITEM #13518381
MFR #5059-M (8)

Mfr description
5059-M (8) HEATARMOR FABRICATOR, SIZE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.05/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    4.8 in
  • Weight
    0.3 lb

Details

  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)