1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GR-TXMQ-5.000-56C-140TC
5:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size
Mi Item #
13521665
MFR #
GR-TXMQ-5.000-56C-140TC
Price
$1,214.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GR-TXMQ-5.000-56C-140TC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GR-TXMQ-5.000-56C-140TC
5:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size
Mi Item #
13521665
MFR #
GR-TXMQ-5.000-56C-140TC
Mfr description
708235L GR-TXMQ-5.000-56C-140TC RATIO MU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,214
.64
/each
Add to Cart
Specifications
Dimensions
Input Size
0.6250 in
Output Size
0.8750 in
Ratio
5:1
Details
Input Type
C-Face Quill
Output Type
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items