Motion
GR8420612.23

GROVE GEAR
GR8420612.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 210TC Frame
Mi Item #13521666
MFR #GR8420612.23
Price$8,169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420612.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 210TC Frame
Mi Item #13521666
MFR #GR8420612.23

Mfr description
GR8420612.23 GR-HMQ842-15-H1-210-23 CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,169.23/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in, 34.92 mm
  • Case Size
    425
  • Center Distance
    4.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    5/16 x 5/32 in
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    5508 in/lb;622.32 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    15:1
  • Output Size
    1.4375 in
  • Overhung Load
    3190 lbs
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Weight
    149 lbs, 67.585 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    9.462 hp
  • Horsepower Rating Normal Duty
    9.462 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ842-15-H1-210-23
  • Max Input Horsepower
    11.13 hp
  • Mounting Type
    Shaft
  • Output
    8.458 hp;6.307 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    14189.8 N, 3190 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    5508 in-lbs;622.32 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)