Motion
EL832211050.00

GROVE GEAR
EL832211050.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.6250 in Output Size, Right Hand Output, 56C Frame
Mi Item #13521667
MFR #EL832211050.00
Price$6,012.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL832211050.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.6250 in Output Size, Right Hand Output, 56C Frame
Mi Item #13521667
MFR #EL832211050.00

Mfr description
EL832211050.00 EL-DM832-1500-R5-56 ALUMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,012.47/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Housing Dimensions
    5.2500 in x 8.1100 in x 10.8100 in, 133.35 mm x 205.99 mm x 274.57 mm
  • Housing Height
    10.8100 in, 274.57 mm
  • Housing Length
    5.2500 in, 133.35 mm
  • Housing Width
    6.1300 in
  • Keyway Size
    3/16 x 0.5000 in, 4.76 x 12.70 mm
  • Length
    5.2500 in, 133.35 mm
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    4905 in/lb;554.19 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1500:1
  • Output Size
    1.6250 in
  • Overhung Load
    2170 lbs
  • Ratio
    1500:1
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Shipping Dimensions Height
    17.7500 in;450.85 mm
  • Shipping Dimensions Length
    37.0000 in;939.80 mm
  • Shipping Dimensions Width
    41.0000 in;1041.40 mm
  • Weight
    65 lbs, 29.48 kg
  • Width
    8.1100 in, 205.99 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.093 hp
  • Horsepower Rating Normal Duty
    0.093 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DM832-1500-R5-56
  • Max Input Horsepower
    0.282 hp
  • Output
    0.093 hp;0.069 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    4905 in-lbs;554.19 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)