Motion
EL8243508.20

GROVE GEAR
EL8243508.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #13521668
MFR #EL8243508.20
Price$5,239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8243508.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #13521668
MFR #EL8243508.20

Mfr description
EL8243508.20 EL-WHMQ824-40-H1-56-20 ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,239.98/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1433 in/lb;161.91 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    1.2500 in
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    31 lbs, 14.061 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.994 hp
  • Horsepower Rating Normal Duty
    0.994 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-WHMQ824-40-H1-56-20
  • Max Input Horsepower
    0.994 hp
  • Mounting Type
    Shaft
  • Output
    0.994 hp;0.741 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1433 in-lbs;161.91 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)