Motion
EL8210522.23

GROVE GEAR
EL8210522.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #13521670
MFR #EL8210522.23
Price$2,456.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210522.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #13521670
MFR #EL8210522.23

Mfr description
EL8210522.23 EL-HM821-60-H1-56-23 ALUMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,456.11/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    8.6300 in, 219.20 mm
  • Housing Length
    4.7100 in, 119.63 mm
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x .500.0000 in, 4.763 x 12.70 mm
  • Length
    4.7100 in, 119.63 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    940 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    20 lbs, 9.072 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.674 hp
  • Horsepower Rating Normal Duty
    0.674 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HM821-60-H1-56-23
  • Max Input Horsepower
    0.674 hp
  • Mounting Type
    Shaft
  • Output
    0.435 hp;0.324 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    940 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)