Motion
EL8243505.20

GROVE GEAR
EL8243505.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #13521672
MFR #EL8243505.20
Price$5,239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8243505.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #13521672
MFR #EL8243505.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,239.98/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    88 rpm
  • Maximum Output Torque
    1421 in/lb;160.551 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    1.2500 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    2.326 hp
  • Horsepower Rating Normal Duty
    2.326 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-WHMQ824-20-H1-56-20
  • Max Input Horsepower
    2.326 hp
  • Mounting Type
    Shaft
  • Output
    1.972 hp;1.47 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    1421 in-lbs;160.551 Nm

Overview

Mfr description
EL8243505.20 EL-WHMQ824-20-H1-56-20 ALUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought