Motion
EL8210540.23

GROVE GEAR
EL8210540.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #13521673
MFR #EL8210540.23
Price$2,672.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210540.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #13521673
MFR #EL8210540.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,672.22/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    897 in/lb;101.347 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    1.4375 in
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Weight
    20 lbs, 9.072 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.887 hp
  • Horsepower Rating Normal Duty
    1.887 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HMQ821-15-H1-56-23
  • Max Input Horsepower
    1.887 hp
  • Mounting Type
    Shaft
  • Output
    1.661 hp;1.239 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    897 in-lbs;101.347 Nm

Overview

Mfr description
EL8210540.23 EL-HMQ821-15-H1-56-23 ALUMI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought