Motion
LV-MCL-32E-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.0000 in Bore, 82 mm OD, 19 mm Width
MI ITEM #13521770
MFR #LV-MCL-32E-SS
Your Price$245.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.0000 in Bore, 82 mm OD, 19 mm Width
MI ITEM #13521770
MFR #LV-MCL-32E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$245.72/each(List $339.09)

Overview

Mfr description
LV-MCL-32E-SS SHAFT COLLAR WITH LEVER, 1

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.0000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    82 mm
  • Width
    19 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    LV-MCL-32E-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought