Motion
LV-MCL-42-ST
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 42 mm Bore, 73 mm OD, +0.076 mm / -0.254 mm, +0.0030 in / -0.0100 in Width
MI ITEM #13521784
MFR #LV-MCL-42-ST
Price$385.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 42 mm Bore, 73 mm OD, +0.076 mm / -0.254 mm, +0.0030 in / -0.0100 in Width
MI ITEM #13521784
MFR #LV-MCL-42-ST

Mfr description
LV-MCL-42-ST SHAFT COLLAR WITH LEVER, 1-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.48/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Clearance Diameter Max
    2.0512 in;52.10 mm
  • Outside Diameter
    73 mm
  • Screw Size
    M8
  • Weight
    1.112043 lbs, 0.504 kg
  • Width
    +0.0030 in / -0.0100 in, +0.076 mm / -0.254 mm

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in;+0.050 mm / + 0.012 mm
  • Construction
    One Piece - Split
  • Finish
    Bright
  • Finish Coating
    Bright
  • Harmonization Code
    8483608000
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LV-MCL-42-ST
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    303 Stainless Steel
  • Style
    One-Piece Clamp
  • Type
    Shaft Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)