Overview
Mfr description
LV-MCL-48-ST SHAFT COLLAR WITH LEVER, 1-
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter48 mm
- ConstructionOne Piece - Split
- Outside Diameter78 mm
- Width19 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberLV-MCL-48-ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data