Motion
LV-MCL-50-SS
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Stainless Steel, 50 mm Bore, 78 mm OD, 19 mm Width
Mi Item #13521806
MFR #LV-MCL-50-SS
Price$315.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Stainless Steel, 50 mm Bore, 78 mm OD, 19 mm Width
Mi Item #13521806
MFR #LV-MCL-50-SS

Mfr description
LV-MCL-50-SS SHAFT COLLAR WITH LEVER, 1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.45/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Width
    19 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    LV-MCL-50-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)