Overview
Mfr description
LV-MCL-50-ST SHAFT COLLAR WITH LEVER, 1-
Specifications
- Product TypeShaft Collars
- Bore Diameter50 mm
- ConstructionOne Piece - Split
- Outside Diameter78 mm
- Width19 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data