Overview
Mfr description
LV-MSP-28E-AN SHAFT COLLAR WITH LEVER, 2
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter1.7500 in
- ConstructionTwo Piece - Split
- Outside Diameter73 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberLV-MSP-28E-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data