Motion
LV-MSP-31E-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.9375 in Bore, 78 mm OD, 19 mm Width
MI ITEM #13521827
MFR #LV-MSP-31E-SS
List Price$348.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.9375 in Bore, 78 mm OD, 19 mm Width
MI ITEM #13521827
MFR #LV-MSP-31E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.39/each for your price

Overview

Mfr description
LV-MSP-31E-SS SHAFT COLLAR WITH LEVER, 2

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.9375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    78 mm
  • Width
    19 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    LV-MSP-31E-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text