Overview
Mfr description
LV-MSP-42-AN SHAFT COLLAR WITH LEVER, 2-
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter42 mm
- ConstructionTwo Piece - Split
- Outside Diameter73 mm
- Width19 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberLV-MSP-42-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data